Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 3P Fusible Typ3R 240V, 100A
Mfr # MGF323NR
Zoro # G6231357
original price:
$385.98
18% off
new price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Amperage 100A
- Enclosure NEMA 3R Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MGF323NR
- Zoro # G6231357
- UPC # 783164459579
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,3P Fusible Typ3R 240V,100A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Amperage | 100A |
Enclosure | NEMA 3R Outdoor |
Description
GD Disc,3P Fusible Typ3R 240V,100A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- LEVITON ELECTRICAL RECEPTACLES 50A RECEPTACLE - 3 POLE (5206-S10)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG23V06)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ1 600V, 200A (MHU364)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 30A (TGN3321R)
- MIDWEST ELECTRIC Ground Lug Kit, 100/200A (MGL4)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 60A (MGU322)
- SQUARE D 60 Amp 600VAC Fusible Disconnect Switch (9422ATDF631)
- Midwest Electric Switches