Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 3P Fusible Typ1 240V, 100A
Mfr # MGF323N
Zoro # G6231418
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Enclosure NEMA 1 Indoor
- Amperage 100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MGF323N
- Zoro # G6231418
- UPC # 783164459562
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,3P Fusible Typ1 240V,100A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Enclosure | NEMA 1 Indoor |
Amperage | 100A |
Description
GD Disc,3P Fusible Typ1 240V,100A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black (HS364-S100-BLACK)
- SIEMENS Auxiliary Switch, 1NO/1NC (3RH1921-1KA11)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-GY)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 60A (MGF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ3R 240V, 100A (MGU323R)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 60A (MGF322N)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 30A (MGF321N)
- PANDUIT Multi-Lock-Out Device, Hasp Only, PK10 (PSL-MLDH-X)
- Midwest Electric Switches