Shop All Safety & Disconnect Switch Accessories
Midwest Electric
GD Disc, 2P Fusible Typ1 240V, 30A
Mfr # MGF221N
Zoro # G6231384
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Includes Factory installed neutral
- Standards UL 98
- Enclosure NEMA 1 Indoor
- Amperage 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Electric
- MFR # MGF221N
- Zoro # G6231384
- UPC # 783164459449
- Country of Origin United States
- Category Safety & Disconnect Switch Accessories
Details
Item | GD Disc,2P Fusible Typ1 240V,30A |
Voltage | 240V AC |
Includes | Factory installed neutral |
Standards | UL 98 |
Enclosure | NEMA 1 Indoor |
Amperage | 30A |
Description
GD Disc,2P Fusible Typ1 240V,30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 3/4in., Internal Insul (S60700FCS0)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 36 in H, 8 in D (A36SA3208LPPL)
- WIREMOLD Deep Box Fitting, White, PVC (NM2048-WH)
- GENERAC 200 Amp Service Rated 277/480 3-Phase NEMA 3R (RTSW200K3)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 100A (MGF323NR)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ1 600V, 30A (MHF361)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ3R 240V, 30A (MGF321NR)
- SQUARE D Operating Kit (9421LP1)
- Midwest Electric Switches