Shop All Ball Valves
Midwest Control
Brass Ball Valve, Plated, 3/8" FPT, 600 CWP
Mfr # FPC-38
Zoro # G7721850
product price: $5.79
/ea
Sold in multiples of 9 for $52.11
$52.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Forged Brass Body Nickel Plated
- Body Style Inline
- Connection Type FNPT x FNPT
- Ball Valve Basic Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FPC-38
- Zoro # G7721850
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/8" |
Details
Body Material | Forged Brass Body Nickel Plated |
Body Style | Inline |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Ball Material | Brass |
Seat Material | PTFE |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Temp. Range | 0 Degrees F to 365 Degrees F |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Standard | UL, CSA, FM Approved; MSS SP-110; ANSI B1.20.1 |
Handle Type | Lever Handle w/Vinyl Grip |
Stem Material | brass |
Item | Brass Ball Valve,Plated,3/8" FPT,600 CWP |
Description
Brass Ball Valve,Plated,3/8 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG Universal 1-3/8 in. Hose Bibb Steel Mounting Plate (FPHPLT)
- AQUASYN SIZE 1-1/2IN VALVE DIAPHRAGM VALVE PARTS AND ACCESSORY (909160)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (801-422)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Inline (LFPP6VMC4)
- Midwest Control Valves