Shop All Ball Valves
Midwest Control
Brass Ball Valve, Plated, 2" FPT, 600 CWP
Mfr # FPC-200
Zoro # G7721808
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Forged Brass Body Nickel Plated
- Body Style Inline
- Stem Type Blowout Proof
- Handle Type Lever Handle w/Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Control
- MFR # FPC-200
- Zoro # G7721808
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | Forged Brass Body Nickel Plated |
Body Style | Inline |
Stem Type | Blowout Proof |
Handle Type | Lever Handle w/Vinyl Grip |
Valve Structure | Full Port |
Seat Material | PTFE |
Ball Material | 304 Stainless Steel |
Temp. Range | 0 Degrees F to 365 Degrees F |
Ball Valve Product Group | Manual |
Standard | UL, CSA, FM Approved; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Connection Type | FNPT x FNPT |
Stem Material | brass |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Item | Brass Ball Valve,Plated,2" FPT,600 CWP |
Description
Brass Ball Valve,Plated,2 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tee, Cast Bronze, C x F x C, 1/2 x 1/2 In (714 1/2)
- LDR INDUSTRIES 3/8 in. Comp X 1/2 in. Mip Straight Compression Male Adapter Low Lea (537 7101)
- STZ Industries Pipe Decor Iron Flange 1/2 in. (310 F-12-6)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 2 1/2 in Pipe Size (8215A090 CSA)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- CHICAGO VALVES AND CONTROLS 1/2", Spring Return 2 Piece Crbn Stl Strd Port Ball Valve W/ FNPT Ends (2446RSR005)
- Midwest Control Valves