Shop All Ball Valves
Midwest Control
Brass Ball Valve, Plated, 2-1/2"FPT, 600CWP
Mfr # FPC-250
Zoro # G7721841
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Body Material Forged Brass Body Nickel Plated
- Body Style Inline
- Valve Structure Full Port
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FPC-250
- Zoro # G7721841
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Details
Body Material | Forged Brass Body Nickel Plated |
Body Style | Inline |
Valve Structure | Full Port |
Stem Type | Blowout Proof |
Temp. Range | 0 Degrees F to 365 Degrees F |
Ball Material | 304 Stainless Steel |
Seat Material | PTFE |
Stem Material | brass |
Connection Type | FNPT x FNPT |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Ball Valve Product Group | Manual |
Handle Type | Lever Handle w/Vinyl Grip |
Standard | UL, CSA Approved; MSS SP-110; ANSI B1.20.1 |
Ball Valve Basic Body Material | Brass |
Description
Brass Ball Valve,Plated,2-1/2"FPT,600CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mach Tripoint Dc 1.28 Gpf Toil Ret Fv (10TD00N10-RF-CP)
- ZORO SELECT 1-1/2" FSW 304/304L SS Tee (3001300212)
- NIBCO 3 in. ABS DWV Hub Cap (C5817HD3)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- Midwest Control Ball Valves