Shop All Ball Valves
Midwest Control
Brass Ball Valve, Plated, 1/2" FPT, 600 CWP
Mfr # FPC-50
Zoro # G7721920
product price: $7.99
/ea
Sold in multiples of 6 for $47.94
$47.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass Body Nickel Plated
- Body Style Inline
- Stem Type Blowout Proof
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FPC-50
- Zoro # G7721920
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass Body Nickel Plated |
Body Style | Inline |
Stem Type | Blowout Proof |
Stem Material | brass |
Valve Structure | Full Port |
Connection Type | FNPT x FNPT |
Ball Material | Brass |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Seat Material | PTFE |
Handle Type | Lever Handle w/Vinyl Grip |
Temp. Range | 0 Degrees F to 365 Degrees F |
Standard | UL, CSA, FM Approved; MSS SP-110; ANSI B1.20.1 |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Item | Brass Ball Valve,Plated,1/2" FPT,600 CWP |
Description
Brass Ball Valve,Plated,1/2 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Plumbing Pliers, Soft Jaw, 1/8 To 4 5/8 In (6012)
- ZORO SELECT 1-1/4" x 5" Black Pipe Nipple Sch 40 (5P707)
- HOMEWERKS 34 PVC Slip Union (512-14-34-34B)
- SMITH-COOPER Hex Bushing, 3"x2-1/2", 125, Brz Nl (4385003530)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- LEGEND VALVE 1/2" T-1960NL SWEAT x F1960 B (101-473NL)
- Midwest Control Valves