Shop All Ball Valves
Midwest Control
Brass Ball Valve, Plated, 1" FPT, 600 CWP
Mfr # FPC-100
Zoro # G7721939
product price: $17.79
/ea
Sold in multiples of 3 for $53.37
$53.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Forged Brass Body Nickel Plated
- Body Style Inline
- Ball Material Brass
- Max. Pressure 600 psi CWP, 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FPC-100
- Zoro # G7721939
- UPC # 701385359874
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Forged Brass Body Nickel Plated |
Body Style | Inline |
Ball Material | Brass |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Valve Structure | Full Port |
Connection Type | FNPT x FNPT |
Standard | UL, CSA, FM Approved; MSS SP-110; ANSI B1.20.1 |
Temp. Range | 0 Degrees F to 365 Degrees F |
Ball Valve Basic Body Material | Brass |
Ball Valve Product Group | Manual |
Stem Material | brass |
Handle Type | Lever Handle w/Vinyl Grip |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Item | Brass Ball Valve,Plated,1" FPT,600 CWP |
Description
Brass Ball Valve,Plated,1 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brenham Wall Mount Lav, No Overflow (1997-SS1N-0)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-HZH-300-22000SK-6p-16705)
- KIPP Tube Clamp With Flange M=50 G=35 L=39, 5 Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18 (K0479.18)
- DELTA TempAssure(R) 17T Series Valve Only Trim (T17T067-SS)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- HAYWARD FLOW CONTROL True Union, Proportional, 3" Threaded, CPVC/FPM (CVH2300A0TV0A00)
- Midwest Control Ball Valves