Shop All Ball Valves
Midwest Control
Brass Ball Valve, 1/4" FPT, 600 CWP
Mfr # KTC-25
Zoro # G7721555
product price: $6.95
/ea
Sold in multiples of 8 for $55.60
$55.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Temp. Range -40 Degrees F to 365 Degrees F
- Max. Pressure 600 psi CWP, 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # KTC-25
- Zoro # G7721555
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Temp. Range | -40 Degrees F to 365 Degrees F |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Ball Valve Basic Body Material | Brass |
Ball Material | Brass |
Connection Type | FPT x FPT |
Standard | UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint |
Seat Material | PTFE |
Handle Type | Lever Handle w/Vinyl Grip |
Valve Structure | Full Port |
Stem Material | brass |
Ball Valve Product Group | Manual |
Stem Type | Blowout Proof |
Item | Brass Ball Valve,1/4" FPT,600 CWP |
Description
Brass Ball Valve,1/4 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Valve, Only Trim (PTT188730-BN)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX5)
- KOHLER Bolt Cap Kit (1225543-47)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" MPT X FPT (KTCM-150)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327)
- Midwest Control Ball Valves