Shop All Ball Valves
Midwest Control
Brass Ball Valve, 1/2" MPT X FPT, 600 CWP
Mfr # KTCM-50TH
Zoro # G7721966
product price: $8.79
/ea
Sold in multiples of 5 for $43.95
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Stem Type Blowout Proof
- Max. Pressure 600 psi CWP, 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # KTCM-50TH
- Zoro # G7721966
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Ball Material | Brass |
Handle Type | T-handle |
Standard | UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint |
Temp. Range | -40 Degrees F to 365 Degrees F |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Ball Valve Basic Body Material | Brass |
Stem Material | brass |
Connection Type | MPT x FPT |
Seat Material | PTFE |
Item | Brass Ball Valve,1/2" MPT X FPT,600 CWP |
Description
Brass Ball Valve,1/2 In. MPT X FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- ASAHI 3", Socket, PVC, Y Strainer, 85 psi (1256030)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, J-Bend (1PNL9)
- IRONWERKS DESIGNS 1/2" x Close Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x0-10)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" MPT X FPT (KTCM-150)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Brass Ball Valve, Plated, 3/4" FPT, 600 CWP (G-FPC-75)
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- Midwest Control Valves