Shop All Ball Valves
Midwest Control
Brass Ball Valve, 1-1/2" MPT X FPT
Mfr # KTCM-150
Zoro # G7721957
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Forged Brass
- Body Style Inline
- Stem Type Blowout Proof
- Max. Pressure 600 psi CWP, 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # KTCM-150
- Zoro # G7721957
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Temp. Range | -40 Degrees F to 365 Degrees F |
Valve Structure | Full Port |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Standard | UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint |
Connection Type | MPT x FPT |
Stem Material | brass |
Ball Material | Brass |
Handle Type | Lever Handle w/Vinyl Grip |
Ball Valve Product Group | Manual |
Description
Brass Ball Valve,1-1/2" MPT X FPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" 316 Stainless Steel Part C (307CSS)
- KOHLER Toilet Spud Assembly, Brass, 1-1/2 (18357)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- LEGRIS Push-to-Connect, Threaded Male Elbow, Stainless Steel, Silver (3889 56 14)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- Midwest Control Valves