Shop All Ball Valves
Midwest Control
Brass Ball Valve, 1-1/2" FPT, 600 CWP
Mfr # KTC-150
Zoro # G7721686
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Forged Brass
- Body Style Inline
- Connection Type FPT x FPT
- Handle Type Lever Handle w/Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # KTC-150
- Zoro # G7721686
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Connection Type | FPT x FPT |
Handle Type | Lever Handle w/Vinyl Grip |
Ball Valve Product Group | Manual |
Valve Structure | Full Port |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Standard | UL125/UL842 600 CWP CSA (CGA/AGA Certified ); ISO Registered Factory; MSS SP-110; RoHS Complaint |
Stem Material | brass |
Ball Material | Brass |
Stem Type | Blowout Proof |
Seat Material | PTFE |
Temp. Range | -40 Degrees F to 365 Degrees F |
Ball Valve Basic Body Material | Brass |
Item | Brass Ball Valve,1-1/2" FPT,600 CWP |
Description
Brass Ball Valve,1-1/2 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lindor 2H CHR Faucet (84504)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 5/16 in Tube Size, Brass, Silver (3699 08 10)
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- KOHLER Washer, Plastic .28 X .46 X .045 (40013)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S26AJE24)
- Midwest Control Valves