Shop All Ball Valves
This Product is Discontinued
Midwest Control
Ball Valve, Three Way, 1" FPT, 600 CWP (Discontinued)
Mfr # TWB-100
Zoro # G9212257
This Product is Discontinued
Key Features
- Pipe Size 1"
- Body Material Forged Brass
- Body Style 3-Way
- Max. Pressure 600 psi CWP, 150 psi WSP
- Handle Type Steel Handle w/Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # TWB-100
- Zoro # G9212257
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1" |
Details
Body Material | Forged Brass |
Body Style | 3-Way |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Handle Type | Steel Handle w/Vinyl Grip |
Seat Material | PTFE |
Ball Valve Basic Body Material | Brass |
Valve Structure | Regular Port |
Stem Material | brass |
Temp. Range | -40 Degrees F to 350 Degrees F |
Ball Valve Product Group | Manual |
Connection Type | FPT x FPT |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Ball Material | Chrome Plated Brass |
Stem Type | Blowout Proof |
Item | Ball Valve,Three Way,1" FPT,600 CWP |
Description
Ball Valve,Three Way,1 In. FPT,600 CWP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.