Shop All Ball Valves
Midwest Control
Ball Valve, Solder-End Lead-Free, 3/4"
Mfr # CCB-75NL
Zoro # G7723908
Sold in multiples of 3 for $44.37
$44.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Body Material Forged Brass
- Body Style Inline
- Connection Type Compression
- Temp. Range 0 Degrees F to 365 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Control
- MFR # CCB-75NL
- Zoro # G7723908
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Connection Type | Compression |
Temp. Range | 0 Degrees F to 365 Degrees F |
Ball Material | 304 Stainless Steel |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Stem Material | brass |
Seat Material | PTFE |
Standard | MSS SP-110; ASME B16.22; UL CSA, FM NSF61; ISO Registered Factory; RoHS Compliant; ASNSI B1.20.1 |
Stem Type | Blowout Proof |
Handle Type | Steel Handle w/Vinyl Grip |
Ball Valve Basic Body Material | Brass |
Item | Ball Valve,Solder-End Lead-Free,3/4" |
Description
Ball Valve,Solder-End Lead-Free,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Tee Blk Malleable Pipe 3/8 (B130 10)
- SLOAN Urinal Royal Royal A1129A Tune-Up Kit 0.25 Urinal Royal (3301191)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- APOLLO PEX 3/4 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV34WD)
- Midwest Control Valves