Shop All Ball Valves
Midwest Control
Ball Valve, Solder-End Lead-Free, 1/2"
Mfr # CCB-50NL
Zoro # G7723899
product price: $8.89
/ea
Sold in multiples of 5 for $44.45
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Forged Brass
- Body Style Inline
- Standard MSS SP-110; ASME B16.22; UL CSA, FM NSF61; ISO Registered Factory; RoHS Compliant; ASNSI B1.20.1
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # CCB-50NL
- Zoro # G7723899
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Standard | MSS SP-110; ASME B16.22; UL CSA, FM NSF61; ISO Registered Factory; RoHS Compliant; ASNSI B1.20.1 |
Ball Valve Product Group | Manual |
Valve Structure | Full Port |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Handle Type | Steel Handle w/Vinyl Grip |
Stem Material | brass |
Ball Valve Basic Body Material | Brass |
Connection Type | Compression |
Ball Material | 304 Stainless Steel |
Temp. Range | 0 Degrees F to 365 Degrees F |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Item | Ball Valve,Solder-End Lead-Free,1/2" |
Description
Ball Valve,Solder-End Lead-Free,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-G)
- SANDPIPER Wet Side Repair Kit (WR10TXKIT)
- ZSI 2HoleCushionedClampTubeS31/8InL5 15/32In (050MS056)
- MOEN Cartridge Repair Kit (147208)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- Midwest Control Valves