Shop All Ball Valves
This Product is Discontinued
Midwest Control
3/4" FPT Stainless Steel Locking Ball Valve (Discontinued)
Mfr # SSV-75
Zoro # G7722185
This Product is Discontinued
Key Features
- Pipe Size 3/4"
- Body Material 316 Stainless Steel
- Body Style Inline
- Ball Valve Product Group Manual
- Temp. Range -60 Degrees F to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # SSV-75
- Zoro # G7722185
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Ball Valve Product Group | Manual |
Temp. Range | -60 Degrees F to 450 Degrees F |
Ball Material | 316 stainless steel |
Connection Type | FPT x FPT |
Seat Material | RPTFE |
Max. Pressure | 2000 psi CWP, 150 psi WSP |
Ball Valve Basic Body Material | 316 Stainless Steel |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Handle Type | 304 Stanless Steel Lockable Handle w/Vinyl Grip |
Valve Structure | 2 Piece, Full Port |
Stem Material | 316 stainless steel |
Stem Type | Blowout Proof |
Item | Locking Ball Valve,3/4" FPT 316SS |
Description
Locking Ball Valve,3/4 In. FPT 316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.