Shop All Ball Valves
Midwest Control
2" FPT Stainless Steel Locking Ball Valve
Mfr # SSV-200
Zoro # G7722191
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -60 Degrees F to 450 Degrees F
- Stem Type Blowout Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # SSV-200
- Zoro # G7722191
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Temp. Range | -60 Degrees F to 450 Degrees F |
Stem Type | Blowout Proof |
Ball Material | 316 stainless steel |
Handle Type | 304 Stanless Steel Lockable Handle w/Vinyl Grip |
Seat Material | RPTFE |
Max. Pressure | 1500 psi CWP, 150 psi WSP |
Stem Material | 316 stainless steel |
Valve Structure | 2 Piece, Full Port |
Connection Type | FPT x FPT |
Ball Valve Product Group | Manual |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Ball Valve Basic Body Material | 316 Stainless Steel |
Item | Locking Ball Valve,2" FPT,316SS |
Description
Locking Ball Valve,2 In. FPT,316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube clamps flange aluminum (K0480.5225)
- MOEN Posi-Temp(R) Valve Trim (T2151)
- ROHL 3/4" Clockwise Volume Control Rough-In Valve (R1041R)
- LEGEND VALVE 1/2" FIP X FIP DROP EAR EL NL (302-226NL)
- MIDWEST CONTROL Brass Ball Valve, Plated, 3/4" FPT, 600 CWP (G-FPC-75)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- Midwest Control Ball Valves