Shop All Ball Valves
Midwest Control
1/4" MPT x FPT Mini Brass Ball Valve
Mfr # MMTH-25
Zoro # G7723110
product price: $6.89
/ea
Sold in multiples of 9 for $62.01
$62.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Ball Material Chrome Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # MMTH-25
- Zoro # G7723110
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Handle Type | T-handle |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Stem Material | brass |
Temp. Range | -20 Degrees F to 370 Degrees F |
Connection Type | MPT x FPT |
Ball Valve Product Group | Manual |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Valve Structure | 2 Piece, Full Port |
Item | Mini Brass Ball Valve,1/4" MPT x FPT |
Description
Mini Brass Ball Valve,1/4 In. MPT x FPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 5 ft. Non-Threaded Black Pipe Sch 40 (585-600LS)
- ZORO SELECT Flexible Coupling, 4.3 psi (DX1001-64)
- ZORO SELECT 1/8" FNPT 304 SS Coupling (2UA48)
- LEGEND VALVE 5/16"-18 X 12" FLOAT ROD (111-255)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 4" PK4 (107-641)
- Midwest Control Ball Valves