Shop All Ball Valves
Midwest Control
1/4" FPT x FPT Mini Brass Ball Valve
Mfr # MFTH-25
Zoro # G7722045
original price:
$10.70
25% off
Sold in multiples of 9 for $71.91
$71.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Forged Brass
- Body Style Inline
- Seat Material PTFE
- Valve Structure 2 Piece, Full Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Control
- MFR # MFTH-25
- Zoro # G7722045
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Forged Brass |
Body Style | Inline |
Seat Material | PTFE |
Valve Structure | 2 Piece, Full Port |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Ball Valve Basic Body Material | Brass |
Ball Material | Chrome Plated Brass |
Handle Type | T-handle |
Stem Type | Blowout Proof |
Temp. Range | -20 Degrees F to 370 Degrees F |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Connection Type | FPT x FPT |
Ball Valve Product Group | Manual |
Stem Material | brass |
Item | Mini Brass Ball Valve,1/4" FPT x FPT |
Description
Mini Brass Ball Valve,1/4 In. FPT x FPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Cap, For Use With Symmons Temptrol Valve (T-12A)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 3/8 (ZUSA-PF-7833)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (LV050V)
- B & K STZ Industries 1/2 in. MIP each X 1/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1214)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" MPT X FPT (KTCM-150)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MUNRO 2 in. PVC & Stainless Steel Ball Valve (BV200)
- Midwest Control Valves