Shop All Ball Valves
Midwest Control
1/4" FPT Lead Free Brass Ball Valve
Mfr # FBB-25NL
Zoro # G7722036
original price:
$21.91
68% off
new price: $6.99
/ea
Sold in multiples of 8 for $55.92
$55.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Max. Pressure 600 psi CWP, 150 psi WSP
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FBB-25NL
- Zoro # G7722036
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Ball Valve Product Group | Manual |
Ball Material | 304 Stainless Steel |
Stem Material | brass |
Temp. Range | 0 Degrees F to 365 Degrees F |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Valve Structure | Full Port |
Handle Type | Lever Handle w/Vinyl Grip |
Standard | UL, CSA, FM, NSF61G Approved; ANSI B1.20.1; MSS SP-110; RoHS Compliant |
Item | Brass Ball Valve,Lead-Free,1/4" FPT |
Description
Brass Ball Valve,Lead-Free,1/4 In. FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-DRAIN TEE/WYE 4""SNAP (ADP53702)
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size (1WKH9)
- SMITH LIGHT COMMERCIAL Roof Drain F/110, Cast Iron Dome, 6" H (110-10)
- DELTA Other Ball Assembly - Lever Handle - Stainless Steel - Mini-Bulk (RP70MBS)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- Midwest Control Ball Valves