Shop All Ball Valves
Midwest Control
1/4" FPT Carbon Steel Ball Valve
Mfr # CSV-25
Zoro # G7739238
product price: $14.35
/ea
Sold in multiples of 4 for $57.40
$57.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Body Material Carbon Steel
- Body Style Inline
- Handle Type Lever Handle w/Vinyl Grip
- Max. Pressure 2000 psi CWP, 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # CSV-25
- Zoro # G7739238
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/4" |
Details
Body Material | Carbon Steel |
Body Style | Inline |
Handle Type | Lever Handle w/Vinyl Grip |
Max. Pressure | 2000 psi CWP, 150 psi WSP |
Valve Structure | 2 Piece, Full Port |
Temp. Range | -20 Degrees F to 425 Degrees F |
Ball Valve Product Group | Manual |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Connection Type | FPT x FPT |
Ball Material | 304 Stainless Steel |
Seat Material | RPTFE |
Stem Material | 304 Stainless Steel |
Ball Valve Basic Body Material | Carbon Steel |
Stem Type | Blowout Proof |
Item | Ball Valve,Carbon Steel,,1/4" FPT |
Description
Ball Valve,Carbon Steel,,1/4 In. FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve 3-Way True Union (161543082)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085003)
- K-FLEX USA 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068200)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- MIDWEST CONTROL 1/2" MPT xFPT Lead Free Brass Ball Valve (MBB-50NL)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- MIDWEST CONTROL Exhaust Ball Valve, 2" FPT, 200 CWP (ADV-200)
- LEGEND VALVE 1" T-720 C.S. BALL VALVE (113-205)
- Midwest Control Ball Valves