Shop All Ball Valves
Midwest Control
1/2" FPT Lead Free Brass Ball Valve
Mfr # FBB-50NL
Zoro # G7721905
original price:
$26.59
59% off
new price: $10.75
/ea
Sold in multiples of 5 for $53.75
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Valve Basic Body Material Brass
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FBB-50NL
- Zoro # G7721905
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Valve Basic Body Material | Brass |
Connection Type | FNPT x FNPT |
Standard | UL, CSA, FM, NSF61G Approved; ANSI B1.20.1; MSS SP-110; RoHS Compliant |
Ball Valve Product Group | Manual |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Seat Material | PTFE |
Stem Type | Blowout Proof |
Stem Material | brass |
Handle Type | Lever Handle w/Vinyl Grip |
Ball Material | 304 Stainless Steel |
Temp. Range | 0 Degrees F to 365 Degrees F |
Valve Structure | Full Port |
Item | Brass Ball Valve,Lead-Free,1/2" FPT |
Description
Brass Ball Valve,Lead-Free,1/2 In. FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Part B32 Grip (5302274)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- VIEGA Reducer (28850)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MIDWEST CONTROL Ball Valve, 3/4", FPT, 316SS, 1000 CWP (SSR-75)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- MIDWEST CONTROL Brass Ball Valve, 1/4" MPT x FPT, 600 CWP, Body Style: Inline (KTCM-25)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- ZORO SELECT 1/4" FNPT x Barb PVC Ball Valve Inline (6381990)
- Midwest Control Ball Valves