Shop All Ball Valves
Midwest Control
1/2" FPT Carbon Steel Ball Valve
Mfr # CSV-50
Zoro # G7739265
Sold in multiples of 4 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Carbon Steel
- Body Style Inline
- Connection Type FPT x FPT
- Handle Type Lever Handle w/Vinyl Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Control
- MFR # CSV-50
- Zoro # G7739265
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Details
Body Material | Carbon Steel |
Body Style | Inline |
Connection Type | FPT x FPT |
Handle Type | Lever Handle w/Vinyl Grip |
Ball Material | 304 Stainless Steel |
Max. Pressure | 2000 psi CWP, 150 psi WSP |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Ball Valve Product Group | Manual |
Seat Material | RPTFE |
Stem Material | 304 Stainless Steel |
Valve Structure | 1 Piece, Regular Port |
Ball Valve Basic Body Material | Carbon Steel |
Temp. Range | -20 Degrees F to 425 Degrees F |
Stem Type | Blowout Proof |
Item | Ball Valve,Carbon Steel,,1/2" FPT |
Description
Ball Valve,Carbon Steel,,1/2 In. FPT
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union, 45 deg., Brass, Tube, 3/4 In., PK10 (42F-12)
- PARKER Needle Valve, 1/4 In., Male Pipe-Male Pipe (NV107P-4)
- BANJO Barb, 1", Schedule 80, 300 psi Max Pressure (HBF100)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 8m, 8mm Tube Size, Black (ZUSA-TF-PTC-540)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MIDWEST CONTROL 1" FPT Lead Free Brass Ball Valve (FBB-100NL)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL Ball Valve, 3/8", FPT, 316SS, 1000 CWP (SSR-38)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/FPM, S/T (TBB2015CPFG)
- Midwest Control Ball Valves