Shop All Ball Valves
Midwest Control
1-1/4" FPT Stainless Steel Locking Ball Valve
Mfr # SSV-125
Zoro # G7722158
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material 316 Stainless Steel
- Body Style Inline
- Temp. Range -60 Degrees F to 450 Degrees F
- Ball Valve Basic Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # SSV-125
- Zoro # G7722158
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | 316 Stainless Steel |
Body Style | Inline |
Temp. Range | -60 Degrees F to 450 Degrees F |
Ball Valve Basic Body Material | 316 Stainless Steel |
Connection Type | FPT x FPT |
Standard | ISO Registered Factory; MSS SP-110; RoHS Compliant |
Stem Material | 316 stainless steel |
Max. Pressure | 1500 psi CWP, 150 psi WSP |
Handle Type | 304 Stanless Steel Lockable Handle w/Vinyl Grip |
Ball Material | 316 stainless steel |
Ball Valve Product Group | Manual |
Seat Material | RPTFE |
Stem Type | Blowout Proof |
Valve Structure | 2 Piece, Full Port |
Description
Locking Ball Valve,1-1/4" FPT 316SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOSAM COMPANY Josam 55003-1-Z 3" No-Hub Cleanout w/Round Nikaloy Top (55003-1-Z)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 1/2In (8 JBU-S)
- APOLLO PEX 1/2 in. PEX Barb x 3/8 in. Compression Brass Quarter-Turn Straight Stop Valve Jar, Chromed, 20PK (APXVS1238C20JR)
- ZORO SELECT PVC Reducing Wye, Hub, 4 in x 4 in x 2 in Pipe Size (1WJV4)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- MIDWEST CONTROL Brass Ball Valve, 1/2" MPT X FPT, 600 CWP (KTCM-50TH)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- Midwest Control Ball Valves