Shop All Ball Valves
Midwest Control
1-1/4" FPT Lead Free Brass Ball Valve
Mfr # FBB-125NL
Zoro # G7721780
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Body Material Lead-Free Brass
- Body Style Inline
- Stem Type Blowout Proof
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FBB-125NL
- Zoro # G7721780
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Stem Type | Blowout Proof |
Connection Type | FNPT x FNPT |
Temp. Range | 0 Degrees F to 365 Degrees F |
Handle Type | Lever Handle w/Vinyl Grip |
Ball Material | 304 Stainless Steel |
Standard | UL, CSA, FM, NSF61G Approved; ANSI B1.20.1; MSS SP-110; RoHS Compliant |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Stem Material | brass |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Description
Brass Ball Valve,Lead-Free,1-1/4" FPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1CNX5)
- ZURN 1-1/4" Pipe Dia., Brass, Slip, Extension Tube (ZR7176N-12-PC)
- ZORO SELECT 1-1/2" FNPT 316 SS Union (600U111N112)
- CHICAGO FAUCET 8 In. Rigid/Swing High Arch Spout (HA8AJKABCP)
- MIDWEST CONTROL Brass Ball Valve, Plated, 1/2" FPT, 600 CWP (FPC-50)
- MIDWEST CONTROL Brass Ball Valve, 3/4" MPT X FPT, 600 CWP (KTCM-75)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- MIDWEST CONTROL Brass Ball Valve, 1-1/4" FPT, 600 CWP (KTC-125)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- APOLLO Valve Carbon Steel Ball Valve, 1/4in. , Non-Locking, Carbon Steel, FNPT, Threaded two-piece design (73A-101-01A)
- Midwest Control Ball Valves