Shop All Ball Valves
Midwest Control
1-1/2" FPT Lead Free Brass Ball Valve
Mfr # FBB-150NL
Zoro # G7722009
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Lead-Free Brass
- Body Style Inline
- Ball Material 304 Stainless Steel
- Max. Pressure 600 psi CWP, 150 psi WSP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Control
- MFR # FBB-150NL
- Zoro # G7722009
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Details
Body Material | Lead-Free Brass |
Body Style | Inline |
Ball Material | 304 Stainless Steel |
Max. Pressure | 600 psi CWP, 150 psi WSP |
Valve Structure | Full Port |
Ball Valve Product Group | Manual |
Standard | UL, CSA, FM, NSF61G Approved; ANSI B1.20.1; MSS SP-110; RoHS Compliant |
Handle Type | Lever Handle w/Vinyl Grip |
Stem Material | brass |
Connection Type | FNPT x FNPT |
Ball Valve Basic Body Material | Brass |
Seat Material | PTFE |
Temp. Range | 0 Degrees F to 365 Degrees F |
Stem Type | Blowout Proof |
Description
Brass Ball Valve,Lead-Free,1-1/2" FPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- APOLLO VALVES Gate Valve, 1 In., Low Lead Bronze (30LF03501PR)
- KOHLER 60 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8458-0)
- ZSI Cushioned Clamp, Polyurethane, 1-5/8" Tube (UX15834)
- MIDWEST CONTROL Mini Brass Ball Valve, 1/4 in FPT, 600 PSI, Vinyl Grip Lever Handle (MFBV-25)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- MIDWEST CONTROL Brass Ball Valve, 1/2" FPT, 600 CWP (KTC-50)
- MIDWEST CONTROL Exhaust Ball Valve, 1-1/2" FPT, 200 CW (ADV-150)
- MIDWEST CONTROL 1/4" MPT x FPT Mini Brass Ball Valve (MMTH-25)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-38NL)
- Midwest Control Valves