Shop All Pet Beds
Midwest Container & Industrial Supply
Midwest Container Beds - Quiet Time Bed- Grey 24 X 18 - 40224-GY
Mfr # 468295
Zoro # G003757120
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Container & Industrial Supply
- MFR # 468295
- Zoro # G003757120
- UPC # 27773005339
- Country of Origin China
- Category Pet Beds
Description
QUIET TIME BEDUse in crates, carriers, dog houses, vehicles, or alone. Keeps pets cool in summer, warm in winter. Bedcolor conceals shedding. Machine washable. Great forsmall pets 11-25 pounds. Border terrier, pugs, etc use in midwest models 1024,1124,1224,1424,1624, e.
UPC : 027773005339
Color : GREY
Size : 24 X 18
Length : 24
Width : 18
Height : 3
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 24x18x3
UPC : 027773005339
Color : GREY
Size : 24 X 18
Length : 24
Width : 18
Height : 3
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 24x18x3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gun AG275 (TT49C100052G)
- PRO-MIX Mix Potting Ultimate Pro 16Qt (1016010RGCE)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-1515)
- SERENELIFE Orange Ultralight Sleeping Pad (SLCPO)
- MAJESTIC PET 78899567205 24 in. Bagel Dog Pet Bed Suede Stone (788995672050)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 30” x 21” Brown (491095HTG)
- AMERICAN WOOD FIBERS American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding (137385)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- AEROMARK Aeromark C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (C02NZS/MB)
- PET ADOBE Pet Adobe Waterproof Dog Crate Pet Bed 38.75x25-Navy (877569LAL)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- Midwest Container & Industrial Supply Pet Beds