Shop All Pet Beds
Midwest Container & Industrial Supply
Midwest Container Beds - Deluxe Pet Mat- Black 49 X 30 - 40448-BK
Mfr # 568542
Zoro # G303870130
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Container & Industrial Supply
- MFR # 568542
- Zoro # G303870130
- UPC # 27773010609
- Country of Origin China
- Category Pet Beds
Description
DELUXE PET MATPlush, ultra-soft synthetic fur. Non-skid bottom surface. Keeps pets warm in the winter and cool in the summer. Completely machine washable.
UPC : 027773010609
Color : BLACK
Size : 49 X 30
Length : 24
Width : 28.5
Height : 2.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 24x28.5x2.5
UPC : 027773010609
Color : BLACK
Size : 49 X 30
Length : 24
Width : 28.5
Height : 2.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 24x28.5x2.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Valve Cap (39-0087)
- OREGON Stop Switch FOR MANY MODELS (33-180)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- GCI OUTDOOR GRY Comfort Pro Rocker (42065)
- MAJESTIC PET Athens Navy Extra Large Rectangle Bed (78899550502)
- MAJESTIC PET Red Plantation Small Orthopedic Memory Foam Rectangle Dog Bed (78899551212)
- CAREFRESH Small Pet Bedding (L0400)
- SLUMBER PET Slumber Pet ZA210 24 19 Water-Resistant Dog Bed; Royal Blue - Small (ZA210 24 19)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- MAJESTIC PET 52 in. Black Suede Bagel Dog Bed (78899567507)
- MIDWEST METAL PRODUCTS Curious Cube Cat Bed - Mushroom (MW02306)
- Midwest Container & Industrial Supply Pet Beds