Shop All Pet Beds
Midwest Container & Industrial Supply
Midwest Container Beds - Deluxe Pet Mat- Black 43 X 28 - 40442-BK
Mfr # 568541
Zoro # G903870110
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Container & Industrial Supply
- MFR # 568541
- Zoro # G903870110
- UPC # 27773010593
- Country of Origin China
- Category Pet Beds
Description
DELUXE PET MATPlush, ultra-soft synthetic fur. Non-skid bottom surface. Keeps pets warm in the winter and cool in the summer. Completely machine washable.
UPC : 027773010593
Color : BLACK
Size : 43 X 28
Length : 27
Width : 41
Height : 1
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 27x41x1
UPC : 027773010593
Color : BLACK
Size : 43 X 28
Length : 27
Width : 41
Height : 1
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 27x41x1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE WELDED WIRE FNC 30""X10' (403010)
- WHITECAP Flexible Grab Handle w/Molded Grip (S-7098P)
- STENS New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386 (175-117)
- NYCO Ice Melt Neutralizer, 1 gal. (NL174-G4)
- PETPAL 3 in. Wool Buffing Pad (PE382342)
- ARF PETS Cat Step House – Wooden Pet Stairs w/ 3 Nonslip Steps, Built-in House for Dogs and Cats (APSTPSHS)
- AEROMARK Aeromark C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige (C18HTH/MH)
- AEROMARK Aeromark C07CCS-MH Armarkat Pet Bed Cat Bed 16 x 16 x 14 - Orange & Beige (C07CCS/MH)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Gray 19x18.5x17 (139062RXU)
- PET ADOBE Waterproof Memory Foam Pet Bed for Indoor/Outdoor Water Resistant and Washable Cover 44” x 35” Gray (658560DKS)
- AEROMARK AeroMark M04CHL Armarkat Sage Green Pet Bed Pad; 26-Inch M04CHL (M04CHL)
- Midwest Container & Industrial Supply Pet Beds