Shop All Pet Beds
Midwest Container & Industrial Supply
Midwest Container Beds - Deluxe Pet Mat- Black 35 X 23 - 40436-BK
Mfr # 568540
Zoro # G403870160
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Container & Industrial Supply
- MFR # 568540
- Zoro # G403870160
- UPC # 27773010586
- Country of Origin China
- Category Pet Beds
Description
DELUXE PET MATPlush, ultra-soft synthetic fur. Non-skid bottom surface. Keeps pets warm in the winter and cool in the summer. Completely machine washable.
UPC : 027773010586
Color : BLACK
Size : 35 X 23
Length : 33.5
Width : 22.5
Height : 0.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 33.5x22.5x0.5
UPC : 027773010586
Color : BLACK
Size : 35 X 23
Length : 33.5
Width : 22.5
Height : 0.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 33.5x22.5x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST FRIENDS Have A Heart Muzzle LARGE (1944-L)
- AFTERMARKET Fits John Deere Tachometer A B 50 60 70 520 530 620 630 720 730 AR21662 AR21661 (AR21664R)
- H8O H8O PC58GH-48 5 gal Water Bottle with Handle & 48 mm Cap - Polycarbonate Plastic (PC58GH-48)
- CLASSIC ACCESSORIES Golf Cart Cover, Extra Long Roof, 6 Person, Khaki (40-042-345801-00)
- MAJESTIC PET 24 in. Small Bagel Bed- Green (788995611233)
- MAJESTIC PET Red Plantation Small Orthopedic Memory Foam Rectangle Dog Bed (78899551212)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- NEW AGE PET Pet Kitty Klimber, Replacement Sisle Pad (CHKK600)
- NEW AGE PET Buddys Memory Foam Dog Bed Cushion, Brown - Medium (CSH303M)
- PETEDGE Petedge ZW260 24 50 Sherpa Crate Bed 23.75 x 16.75 In Lavender (ZW260 24 50)
- MAJESTIC PET 40 in. Large Bagel Bed- Red and Sherpa (788995612414)
- Midwest Container & Industrial Supply Pet Beds