Shop All Pet Beds
Midwest Container & Industrial Supply
Midwest Container Beds - Deluxe Pet Mat- Black 30 X 19 - 40430-BK
Mfr # 568539
Zoro # G903870493
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Container & Industrial Supply
- MFR # 568539
- Zoro # G903870493
- UPC # 27773010579
- Country of Origin China
- Category Pet Beds
Description
DELUXE PET MATPlush, ultra-soft synthetic fur. Non-skid bottom surface. Keeps pets warm in the winter and cool in the summer. Completely machine washable.
UPC : 027773010579
Color : BLACK
Size : 30 X 19
Length : 29.25
Width : 17.5
Height : 0.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 29.25x17.5x0.5
UPC : 027773010579
Color : BLACK
Size : 30 X 19
Length : 29.25
Width : 17.5
Height : 0.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 29.25x17.5x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Iowa CB Canopy (155-42C)
- KOHLER Wire Harness Kit (32 755 52-S)
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- MAJESTIC PET 24 in. Small Bagel Bed- Blue (788995611226)
- MAJESTIC PET 24 in. Small Bagel Bed- Green (788995611233)
- PET ADOBE Pet Adobe Cozy Cottage House Shaped Pet Bed - Brown 19x18.5x17 (519573LQB)
- K&H PET PRODUCTS Pet Bed Warmer Large Gray 11x23x0.13 (KH4103)
- AEROMARK Aeromark C09HSL-TL Armarkat Pet Bed Cat Bed 18 x 14 x 8 - Navy Blue & Sky Blue (C09HSL/TL)
- AMERICAN WOOD FIBERS American Wood Fibers BEDDING PELLETS 40 lbs. Pine Pellets Bedding (137385)
- Midwest Container & Industrial Supply Pet Beds