Shop All Pet Beds
Midwest Container & Industrial Supply
Midwest Container Beds - Deluxe Pet Mat- Black 23 X 17 - 40424-BK
Mfr # 568538
Zoro # G403870474
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Container & Industrial Supply
- MFR # 568538
- Zoro # G403870474
- UPC # 27773010562
- Country of Origin China
- Category Pet Beds
Description
DELUXE PET MATPlush, ultra-soft synthetic fur. Non-skid bottom surface. Keeps pets warm in the winter and cool in the summer. Completely machine washable.
UPC : 027773010562
Color : BLACK
Size : 23 X 17
Length : 22
Width : 16
Height : 0.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 22x16x0.5
UPC : 027773010562
Color : BLACK
Size : 23 X 17
Length : 22
Width : 16
Height : 0.5
Product Type : Dog - Beds & Mats / Mats
Shipping Dimensions: 22x16x0.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO 5 gal. Wheeled Spot Sprayer, Corrosion Resistant Poly Tank, 15 ft. Hose Length (LG-5-P)
- ARNOLD Lawn Mower/Tractor Ignition Key (IK-100)
- TECUMSEH Fuel Fitting (35857)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (RED12118C2)
- CAROLINA PET COMPANY Carolina Pet 015270 Sherpa Puff Ball Pet Bed - Natural; Large (15270)
- MAJESTIC PET Pacific Aruba Small Orthopedic Memory Foam Rectangle Dog Bed (78899551244)
- MIDWEST 40224Cn Qt Pet Bed 24 Cinnamn (277187)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Brown by Pet Adobe (516981YOY)
- EZEE VISIT PET VET MAT Ezee Visit Pet Vet Mat PVM001 Pet vet Mat - Standard (PVM001)
- AEROMARK Aeromark C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (C02NZS/MB)
- THE REFINED FELINE The Refined Feline KBB-PY-ES Kitty Ball Bed Espresso (KBB-PY-ES)
- Midwest Container & Industrial Supply Pet Beds