Shop All Pet Crates & Carriers
Midwest
Canine Camper Sportable Crate Gray 42" x 26" x 32"
Mfr # 1742SP
Zoro # G3933844
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest
- MFR # 1742SP
- Zoro # G3933844
- UPC # 027773016724
- Country of Origin China
- Category Pet Crates & Carriers
Details
Item | Canine Camper Sportable Crate Gray 42" x |
Description
Canine Camper Sportable Crate Gray 42 In. x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YUKON GLORY Griddle Warming Rack: 28 in. (YG-883)
- A-MAZE-N PRODUCTS Bbq Pellets Hickory 2Lb (AZPLT060240128)
- CLASSIC ACCESSORIES Montlake Cushion Set, Heather Henna, 23"x23"x5" (62-019-HHENNA-SET)
- LOGO BRANDS Cleveland Browns 34oz Native Quencher Bottle (608-S34QB-63)
- MIDWEST Dog Single Door i-Crate Black 30" x 19" x 21" (I-1530)
- MIDWEST iCrate Dog Crate Kit Large 36" x 23" x 25" (1536DD-KIT)
- MIDWEST Life Stages Double Door Dog Crate Black 24" x 18" x 21" (LS-1624DD)
- MIDWEST Life Stages Single Door Dog Crate Black 36" x 24" x 27" (LS-1636)
- MIDWEST Skudo Pet Travel Carrier Wheel Casters 4 Pack Silver (1400CASTER)
- DICKSONS Dicksons BOXURN-2 10 x 8 x 3 in. A Masters Touch Decorative Box Urn; Walnut (BOXURN-2)
- Midwest Pet Crates & Carriers