Shop All Safety Cans
Midwest Can
Midwest Can 248477 6 gal Red High Density Polyethylene Gas Can
Mfr # 248477
Zoro # G104000798
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Can
- MFR # 248477
- Zoro # G104000798
- UPC # 79223066100
- Country of Origin United States
- Category Safety Cans
Description
Red High Density Polyethylene Gas Can
Features- FlameShield Safety System
- Dual Layer Of Protection
- Flame Mitigation Device
- Vapor Locking Quick Flow Spout 2.5 Gallons Per Minute
- Superior Design with EPA/CARB Compliant Spout
- Use For Filling A Lawn Mower
- Snow Blower or ATV
- Quick Flow Spout Provides Safe Fuel Storage & Easy Pouring
- The Chance Of A Can Tipping Over
- Spouts Close Automatically with an Air Tight Seal
- Spout Assembly Included
- Color: Red
- Capacity: 6 gal
- Country of Origin: United States
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 4XL (AG-12 -4XL)
- SAS SAFETY GEN-NEX PRO GRADE COVERALL X-LRG (SA6954)
- REFRIGIWEAR Boot Classic Brown Size 10, PR (120CRBRN100)
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- MIDWEST CAN GAL RED Poly Gas Can (1210)
- MIDWEST CAN Pro Line Gas Can 5Gl (5010)
- MIDWEST CAN Red High Density Polyethylene Gas Can (MI571450)
- MIDWEST CAN Auto Shutoff Gas Can 5Gl (5610)
- MIDWEST CAN Kerosene Can 5Gl (7610)
- MIDWEST CAN Auto Shutoff Gas Can 6Gl (6610)
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- Midwest Can Safety Storage