Shop All Reusable Water Bottles
Midwest Can
6 gal. Water Container With Spout
Mfr # 6700
Zoro # G7061245
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 6 gal.
- Height 16.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Can
- MFR # 6700
- Zoro # G7061245
- Country of Origin China
- Category Reusable Water Bottles
Dimensions
Height | 16.68" |
Details
Item | Water Container |
Capacity | 6 gal. |
Description
Water Container With Spout,6 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 14" Guide Bar, 3/8” LP, .043” (E-00072)
- MIDWEST RAKE Light Lute, 24", 82" Handle, Wrap, Handle Material: Powder Coated Aluminum (56224)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26""H (8625)
- LOGO BRANDS Mississippi State Team Stripe Official-Size Composite Football (177-93FC-1)
- MIDWEST CAN Water Container, 6 gal. Cap., Blue, HDPE (6700)
- MIDWEST CAN Water Container, 4.5 gal. Cap., Clear, HDPE (9119)
- R&R LOTION Sports Bottle, 32 Oz., PK12 (SB-32-ESD)
- THERMOS Stainless Steel Beverage Bottle, 2 L, Matte Steel (SK2020MSTRI4)
- CHEF CRAFT Water Bottle Aluminum 25 Oz (21657)
- NALGENE Nalgene 340600 8 Oz. Wide Mouth Round (340600)
- LOGO BRANDS Cleveland Browns 34oz Native Quencher Bottle (608-S34QB-63)
- Midwest Can Coolers & Hydration Packs