Shop All Nail Pullers, Wrecking and Pry Bars
Midwest
Band Breaker, 2" Width Capacity
Mfr # MWT-BB1
Zoro # G1663748
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rock-N-Snap Band Breaker
- Overall Width 2"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest
- MFR # MWT-BB1
- Zoro # G1663748
- UPC # 727226131201
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Width | 2" |
Details
Features | Rock-N-Snap Band Breaker |
Number of Pieces | 1 |
Item | Band Breaker,2" Width Capacity |
Description
When it comes to automotive repairs, the Midwest MWT-BB1 Band Breaker is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This 2" band breaker has a Rock-N-Snap band breaking feature that allows quick access to your work area. The Midwest MWT-BB1 Band Breaker is a sturdy tool you will want in your arsenal of automotive tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 48" Extension (F5048AQF)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 7/16 inch (650102 7/16)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- J.W. WINCO GN319.2-25-1/4X20-B Revolving Ball Knob (319.2-25-1/4X20-B)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-120)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- SPEC OPS Molding Pry Bar, 11-in (SPEC-D11MOLD)
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- OTC PULLER 2 JAW REVERSIBLE 6IN 5 TON (OTC1024)
- Midwest Nail Pullers, Wrecking and Pry Bars