Shop All Hydroponic Systems
Midwest Airlines
Midwest Air 901113A 3 x 30 in. Screw In Earth Anchor; Red
Mfr # 413302
Zoro # G004161919
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 413302
- Zoro # G004161919
- Country of Origin China
- Category Hydroponic Systems
Description
Features
- Screw In Earth Anchor.
- Color - Red.
- Powder Coated Red Paint.
- Use To Secure Tents, Canopies, Awnings, Fencing, Playground Equipment, Carports, Gazebos, Portable Sheds & More.
- Can Also Be Used To Rope Off Areas.
- Welded Base Screw Digs Into All Soil Types.
- Easy Installation.
- Twist Auger Into Ground & Tie Off To Eyelet.
- 9/64 in. Helix Diameter.
- Maximum Holding Power.
- Pull Out Range.
- For Normal Soil Is 1,400 lbs.
- Not For Use On Manufactured Homes.
- Size - 3 x 30 in.
- Dimension - 30 x 3 x 3 in.
- Item Weight - 2.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS TIRE-TURF SAVER, 13X5X6, 4 PLY 5.04" x11.75" x11.75" (A-B1TI41)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- AFTERMARKET 87340753 Throttle Cable Bent End Fits Case Backhoe Loader 580 590 Series 2 3 (FSV60-0002)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Loose Ring Bit with Extended Plate 5-1/2" (3287-5-1/2)
- MIDWEST AIRLINES Midwest Air 901018A 6 x 48 in. Screw In Earth Anchor (404536)
- MIDWEST AIRLINES Midwest Air 901114A 4 x 40 in. Screw In Earth Anchor; Red (413849)
- TANDEM SPORT Tandem Sport POCKETPUMP PINK PP POCKET PUMP PINK - ONE SIZE (POCKETPUMP PINK)
- TIERRA-DERCO Tierra-Derco GP70 Large Self Watering Tray (GP70)
- ACTIVE AQUA Air Stone, Cylindrical, 2" x (ASCL)
- DANNER 725 GPH Grower's pump w/adjustable flow control. 6' power cord (40337)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- Midwest Airlines Hydroponic Systems