Shop All Hydroponic Systems
Midwest Airlines
Midwest Air 901018A 6 x 48 in. Screw In Earth Anchor
Mfr # 404536
Zoro # G904145552
product price: $73.75
/ea
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Airlines
- MFR # 404536
- Zoro # G904145552
- Country of Origin China
- Category Hydroponic Systems
Description
Features
- Screw In Earth Anchor.
- Powder Coated Red Paint.
- Use To Secure Tents, Canopies, Awnings, Fencing, Playground Equipment, Carports, Gazebos, Portable Sheds & More.
- Can Also Be Used To Rope Off Areas.
- Welded Base Screw Digs Into All Soil Types.
- Easy Installation.
- Twist Auger Into Ground & Tie Off To Eyelet.
- 11/64 in. Helix Diameter.
- Maximum Holding Power.
- Pull Out Range.
- For Normal Soil Is 4,000 lbs.
- Size - 6 x 48 in.
- Dimension - 48 x 6 x 6 in.
- Item Weight - 8.84 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Viper Soccer Ball, Yellow/Black/White, Size 3 (VIPER3)
- SAX Mesh Zippered Bag, 5 x 13 Inches, Clear with Red Trim, Pack of 10 PK (2018754)
- CHAPIN Chapin 31430 Tripoxy Sprayer 3 Gallon (2879401)
- TRUE TEMPER POLY HOSE HANGER 150 CAPACITY (2384110)
- ACTIVE AQUA Air Stone, Round, 8" x 1 (AS8RD)
- ACTIVE AQUA Air Stone, Cylindrical, 1.4 (ASCS)
- ACTIVE AQUA Air Pump, 2 Outlets, 3W, 7.8 (AAPA7.8L)
- IPOWER Grow Tent 24"X24"X36" (GLTENTXS6)
- HYDROFARM Hydroponic Grow Light (7264856)
- DANNER 2400 GPH Hydro Pump. Foam Pre-Filter. 10' pwr cord. (40140)
- DANNER 250 GPH Hydro Pump. Foam Pre-Filter. 10' power cord. Venturi Included (40122)
- Midwest Airlines Hydroponic Systems