Shop All Fences & Gates
Midwest Airlines
Midwest Air 889553A 7 x 100 ft. Black PVC Deer Block Fencing
Mfr # 889553A
Zoro # G903712182
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Airlines
- MFR # 889553A
- Zoro # G903712182
- Country of Origin United States
- Category Fences & Gates
Description
Features
- PVC deer block fencing
- Mid-grade netting used as a perimeter fence or netting
- 0.66 x 0.94 in. Mesh
- Color - Black
- Size - 7 x 100 ft.
- Dimension - 7 x 7 x 43 in.
- Item weight - 8.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Muffler (390325)
- COATES HEATER Coates Heater 44000250 4 Bolt EPDM Square Gasket; Black (44000250)
- MI-T-M Light Duty 1500 psi 2.0 gpm Hot Water Electric Pressure Washer (GH-1502-0GA10)
- MTD Control-Throttle (831-0796A)
- MIDWEST AIRLINES Midwest Air 36 in. x 100 ft. Galvanized Welded Wire (MI576740)
- MIDWEST AIRLINES Midwest Air 308222B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (308222B)
- MIDWEST AIRLINES Midwest Air 308244B 48 in. x 100 ft. Galvanized Hardware Cloth (693876)
- MIDWEST AIRLINES Midwest Air 309224A 48 in. x 100 ft. Galvanized Welded Wire (309224A)
- MIDWEST AIRLINES 889250A 40 in. x 25 ft. PVC Garden Fence, Green, 1 in. Mesh (819696)
- MIDWEST AIRLINES Midwest Air 308241B 36 in. x 100 ft. Galvanized Hardware Cloth (MI576738)
- MIDWEST AIR TECHNOLOGIES 72x50 1112GA Fabric (308706A)
- Midwest Airlines Fences & Gates