Shop All Fencing Hardware
Midwest Airlines
Midwest Air 328558C 2.38 in. Aluminum Post Cap
Mfr # 196736
Zoro # G403710893
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Airlines
- MFR # 196736
- Zoro # G403710893
- Country of Origin China
- Category Fencing Hardware
Description
Features
- Aluminum Post Cap.
- Chain Link Fitting.
- Size - 2.38 in.
- Dimension - 2.5 x 2.5 x 2 in.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATS PRIDE Catlttr Scoop Ltwt 10Lb (C01321-C60)
- GILMOUR ROTARY SPRINKLER 632SF (845003-1002)
- ZORO SELECT Water Hose, Hot/Cold, Rubber, 50 ft., Red (423H85)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- MIDWEST AIRLINES Midwest Air 328592C 1.38 x 6 in. Galvanized Top Rail Sleeve (198223)
- DARE PRODUCTS Dare Products Inc T Post Vinyl Cap- White 25 Pack - 2927-25 (831927)
- DARE Wire Strainer/Tightner (1703C)
- GALLAGHER NORTH AMERICA M800 520ACR 110V Fence Charger (GA571044)
- NUVO IRON 4in. x 4in. Black Plastic Pyramid Post Cap. Fits over 4in x 4in nominal posts (PCP26BLK)
- FAST 2K 254-20-S Fence Post Back Fill Bag - 26 oz. (FA574542)
- YARDGARD Drive Gate Hardware Set, 2-3/8" (328538C)
- Midwest Airlines Fencing Hardware