Shop All Fences & Gates
Midwest Airlines
Midwest Air 309302A 30 in. x 10 ft. 16 Gauge Galvanized Cage Wire
Mfr # 309302A
Zoro # G903711376
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 309302A
- Zoro # G903711376
- Country of Origin China
- Category Fences & Gates
Description
Features
- 30 in. X 10 ft. 16 gauge galvanized cage wire
- 1 x 1/2 in. Mesh.
- Dimension - 4.8 x 4.8 x 30 in.
- Item weight - 9.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Welded Wire Fence, 12.5 ga., 4 ft.x50 ft. (308332A)
- COLES Hot Meats Bird Seed 20# (HM20)
- TECUMSEH Air Cleaner (Qsearch) (36693)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- MIDWEST AIRLINES Midwest Air 308431B 48 in. x 50 ft. 1 in. Mesh Galvanized Poultry Net (308431B)
- MIDWEST AIRLINES Midwest Air 308254B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (549246)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.25 in. Mesh (MI574045)
- MIDWEST AIRLINES 889250A 40 in. x 25 ft. PVC Garden Fence, Green, 1 in. Mesh (819696)
- MIDWEST AIRLINES Midwest Air 308244B 48 in. x 100 ft. Galvanized Hardware Cloth (693876)
- MIDWEST AIRLINES Midwest Air 309306A 36 in. x 100 ft. 1 x 0.5 in. Mesh Galvanized Welded Wire (309306A)
- MUTUAL INDUSTRIES 48”X100’ Org Fabric 36” 14 Ga Wire 4”X 4” Open (1776-45-3614)
- Midwest Airlines Fences & Gates