Shop All Fences & Gates
Midwest Airlines
Midwest Air 309224A 48 in. x 100 ft. Galvanized Welded Wire
Mfr # 309224A
Zoro # G503712070
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 309224A
- Zoro # G503712070
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized welded wire
- 14 gauge
- Size - 48 in. X 100 ft.
- 2 x 1 in. Mesh
- Dimension - 15 x 15 x 48 in.
- Item weight - 114.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENIES Greenie Dog Treat Tub Lg (428631)
- MAKITA Brush Cutter Debris Shield (191B54-1)
- STENS Ignition Switch For John Deere 110 112 140 141 Vacuum Sweeper 430-070 (430-070)
- AFTERMARKET Grease Cap 2.72" OD EZ Lube Drive In w/ Plug for Redline Trailer Parts RG04-120 (TLU31-0008)
- MIDWEST AIRLINES Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh (721314)
- MIDWEST AIRLINES Midwest Air 308312B 48 in. x 100 ft. 4 x 2 in. Mesh Galvanized Welded Wire (308312B)
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh (721207)
- MIDWEST AIRLINES Midwest Air 7 x 100 ft. Black PVC Deer Block Fencing (MI576744)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.5 in. Mesh (MI574047)
- MIDWEST AIRLINES Midwest Air 308241B 36 in. x 100 ft. Galvanized Hardware Cloth (MI576738)
- JAYDEE BOEN Snow Fence, Orange, O-ring, 4ftX100ft (SF-4100)
- Midwest Airlines Fences & Gates