Shop All Fences & Gates
Midwest Airlines
Midwest Air 308754A 48 in. x 50 ft. Chain Link Fabric
Mfr # 216096
Zoro # G503710762
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 216096
- Zoro # G503710762
- Country of Origin United States
- Category Fences & Gates
Description
Features
- 2.38 in. Chain link fabric
- 12-1/2 gauge
- Size - 48 in. X 50 ft.
- Dimension - 18 x 18 x 48 in.
- Item weight - 60.77 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-810-A)
- JT EATON Mouse Trap (409B-6)
- DYNATRAP Indoor Fly Trap, White, Bait Board (DT3007W)
- MIDWEST AIRLINES Midwest Air 7 x 100 ft. Black PVC Deer Block Fencing (MI576744)
- MIDWEST AIRLINES Midwest Air 308254B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (549246)
- MIDWEST AIRLINES Midwest Air 309306A 36 in. x 100 ft. 1 x 0.5 in. Mesh Galvanized Welded Wire (309306A)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.25 in. Mesh (MI574045)
- MIDWEST AIRLINES Midwest Air 308222B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (308222B)
- MIDWEST AIRLINES Midwest Air 308241B 36 in. x 100 ft. Galvanized Hardware Cloth (MI576738)
- JAYDEE BOEN Snow Fence, Green, O-ring, 4ftX100ft (SF-4101)
- Midwest Airlines Fences & Gates