Shop All Fences & Gates
Midwest Airlines
Midwest Air 308476B 48 in. x 50 ft. Galvanized Poultry Net
Mfr # 823283
Zoro # G003712006
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 823283
- Zoro # G003712006
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized poultry net
- 20 gauge
- 2 in. Mesh
- Size - 48 in. X 50 ft.
- Dimension - 3.41 x 3.41 x 48.82 in.
- Item weight - 7.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (6 of 795115) (4211)
- KENYON Classic Rake, 24", 66" Red Alum Handle (14024)
- CORONA TOOLS Hedge Shears, 21 In, Forged Steel (HS 3911)
- MTD Harness Asm-Jumpr (725-04469)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.25 in. Mesh (MI574045)
- MIDWEST AIRLINES Midwest Air 889553A 7 x 100 ft. Black PVC Deer Block Fencing (889553A)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.5 in. Mesh (MI574047)
- MIDWEST AIRLINES Midwest Air 36 in. x 100 ft. Galvanized Welded Wire (MI576740)
- MIDWEST AIRLINES Midwest Air 308241B 36 in. x 100 ft. Galvanized Hardware Cloth (MI576738)
- MIDWEST AIRLINES Midwest Air 308431B 48 in. x 50 ft. 1 in. Mesh Galvanized Poultry Net (308431B)
- SEALTECH Ultra Heavy Duty 200 GSM Privacy Fence Black 4X30 NonRecycled Polyethylene Cable Zip Ties (ST-206-4X30)
- Midwest Airlines Fences & Gates