Shop All Fences & Gates
Midwest Airlines
Midwest Air 308447B 72 in. x 50 ft. Galvanized Poultry Netting
Mfr # 125698
Zoro # G903711987
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 125698
- Zoro # G903711987
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized poultry netting
- 20 gauge
- 1 in. Mesh
- Size - 72 in. X 50 ft.
- Dimension - 5.91 x 5.91 x 72.05 in.
- Item weight - 22.81 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo/Cushman/Textron E-z-go Logo Decal Freedom RXV Electric RXV Freedom 2015 Golf Cart (E-Z-GO LOGO DECAL FREEDOM RXV FOR ELECTRIC RXV FR)
- GARDEN ZONE POULTRY NETTING 48""X50' (184850)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Silver/Black, Polyethylene (TS-101-12X12)
- CORONA TOOLS Preminum Garden Scoop, Red (CT 3364)
- MIDWEST AIRLINES Midwest Air 309306A 36 in. x 100 ft. 1 x 0.5 in. Mesh Galvanized Welded Wire (309306A)
- MIDWEST AIRLINES Midwest Air 889553A 7 x 100 ft. Black PVC Deer Block Fencing (889553A)
- MIDWEST AIRLINES Midwest Air 308431B 48 in. x 50 ft. 1 in. Mesh Galvanized Poultry Net (308431B)
- MIDWEST AIRLINES Midwest Air 308254B 36 in. x 5 ft. Galvanized Hardware Cloth, 0.5 in. Mesh (MI574042)
- MIDWEST AIRLINES 889250A 40 in. x 25 ft. PVC Garden Fence, Green, 1 in. Mesh (819696)
- MIDWEST AIRLINES Midwest Air 309304A 48 in. x 100 ft. Galvanized Welded Wire (309304A)
- YARDGARD Poultry Netting, 20 ga., 1", 60"x150 ft. (308434B)
- Midwest Airlines Fences & Gates