Shop All Fences & Gates
Midwest Airlines
Midwest Air 308351B 36 in. x 50 ft. 2 x 3 Green PVC Welded Wire
Mfr # 721264
Zoro # G503711400
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Airlines
- MFR # 721264
- Zoro # G503711400
- UPC # 99713031357
- Country of Origin China
- Category Fences & Gates
Description
Features
- 36 in. X 50 ft. 2 x 3 green PVC welded wire
- 16 gauge.
- Dimension - 8.66 x 8.66 x 36.22 in.
- Item weight - 16.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHDEL Richdel 974814 32 oz Hylalube Concentrate - Apple (974814)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 50" (SG-500T-CB)
- CHAPIN 12-in Brass Replacement Sprayer Wand (6-7701)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X12)
- MIDWEST AIRLINES 889250A 40 in. x 25 ft. PVC Garden Fence, Green, 1 in. Mesh (819696)
- MIDWEST AIRLINES Midwest Air 7 x 100 ft. Black PVC Deer Block Fencing (MI576744)
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- MIDWEST AIRLINES Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh (721314)
- MIDWEST AIRLINES Midwest Air 889554A 7 x 100 ft. Economy Grade Mesh; Black (889554A)
- MIDWEST AIRLINES Midwest Air 308431B 48 in. x 50 ft. 1 in. Mesh Galvanized Poultry Net (308431B)
- GARDEN ZONE POULTRY NETTING 36""X50' (183650)
- Midwest Airlines Fences & Gates