Shop All Fences & Gates
Midwest Airlines
Midwest Air 308349A 24 in. x 50 ft. 14GA PVC Welded Wire
Mfr # 308349A
Zoro # G003711429
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Airlines
- MFR # 308349A
- Zoro # G003711429
- Country of Origin China
- Category Fences & Gates
Description
Features
- PVC welded wire
- 2 x 3 in. Mesh
- 14 gauge
- Color - Green
- Size - 24 in. X 50 ft.
- Dimension - 8.66 x 8.66 x 24.02 in.
- Item weight - 11.42 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNOR APEX Zero-G 5/8 In. Dia. x 50 Ft. L. Drinking Water Safe Expandable Hose (4001-50)
- BRIGGS & STRATTON Air Cleaner Cover (595658)
- BRIGGS & STRATTON ROD-PUSH (691836)
- JUMP START Seedling Heat Mat, 48" x 20", (MT10009)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.25 in. Mesh (MI574045)
- MIDWEST AIRLINES Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh (721314)
- MIDWEST AIRLINES Midwest Air 309213A 36 in. x 100 ft. Galvanized Welded Wire (309213A)
- MIDWEST AIRLINES Midwest Air 309224A 48 in. x 100 ft. Galvanized Welded Wire (309224A)
- MIDWEST AIRLINES Midwest Air 308312B 48 in. x 100 ft. 4 x 2 in. Mesh Galvanized Welded Wire (308312B)
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh (721207)
- BEKAERT Staple Bbd Fence 8G 50Lb 2In (162837)
- Midwest Airlines Fences & Gates