Shop All Fences & Gates
Midwest Airlines
Midwest Air 308223B 48 in. x 5 ft. Hardware Cloth; 0.5 in. Mesh
Mfr # 721314
Zoro # G003711337
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Airlines
- MFR # 721314
- Zoro # G003711337
- Country of Origin China
- Category Fences & Gates
Description
Features
- Hardware Cloth.
- 0.5 in. Mesh.
- 19 Gauge.
- Size - 48 in. x 5 ft.
- Dimension - 2.76 x 2.76 x 48.03 in.
- Item Weight - 3.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Replacement Saw Chain, 18 in.L, 72 Links (20LPX72CQ)
- SEYMOUR MIDWEST 14-tine Bow Rake with 48"L Hardwood Handle (42016)
- CAMCO Double Cupboard Bar (44093)
- TAYLOR TECHNOLOGIES Taylor Technologies K2005 Complete High Range Pool & Spa Water Test Kit (K2005)
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh (721207)
- MIDWEST AIRLINES Midwest Air 308431B 48 in. x 50 ft. 1 in. Mesh Galvanized Poultry Net (308431B)
- MIDWEST AIRLINES Midwest Air 308241B 36 in. x 100 ft. Galvanized Hardware Cloth (MI576738)
- MIDWEST AIRLINES Midwest Air 36 in. x 100 ft. Galvanized Welded Wire (MI576740)
- MIDWEST AIRLINES Midwest Air 308222B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (308222B)
- MIDWEST AIRLINES Midwest Air 308254B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh (549246)
- TENAX 90600009 Safety Snow Fence 4 x 50 ft. (TE10534)
- Midwest Airlines Fences & Gates