Shop All Fences & Gates
Midwest Airlines
Midwest Air 308222B 36 in. x 5 ft. Galvanized Hardware Cloth; 0.5 in. Mesh
Mfr # 308222B
Zoro # G103711800
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Airlines
- MFR # 308222B
- Zoro # G103711800
- Country of Origin China
- Category Fences & Gates
Description
Features
- Galvanized Hardware Cloth.
- 0.5 in. Mesh.
- 19 Gauge.
- Redi Roll.
- Size - 36 in. x 5 ft.
- Dimension - 2.8 x 2.8 x 36.2 in.
- Item Weight - 2.78 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Classical V-Belt (5/8" X 54") 23" x4" x1" (A-B51)
- MILWAUKEE TOOL Insulated Bottle, SS, 36 oz CAP, Black (48-22-8397B)
- GARDENISED Adjustable Metal Plant Holder, Flower Pot Stand Expands from 9.5- 14.5 Inches (QI003984)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-620-A)
- MIDWEST AIRLINES Midwest Air 309304A 48 in. x 100 ft. Galvanized Welded Wire (309304A)
- MIDWEST AIRLINES Midwest Air 308230B 48 in. x 10 ft. Hardware Cloth; 0.5 in. Mesh (721207)
- MIDWEST AIRLINES 889250A 40 in. x 25 ft. PVC Garden Fence, Green, 1 in. Mesh (819696)
- MIDWEST AIRLINES Midwest Air 24 in. x 5 ft. Galvanized Hardware Cloth, 0.25 in. Mesh (MI574045)
- MIDWEST AIRLINES Midwest Air 889553A 7 x 100 ft. Black PVC Deer Block Fencing (889553A)
- MIDWEST AIRLINES Midwest Air 309224A 48 in. x 100 ft. Galvanized Welded Wire (309224A)
- YARDGARD Walk Gate, Galvanized Steel, 42"x48" (328302A)
- Midwest Airlines Fences & Gates