Shop All Battery Chargers
Midtronics
Leads For Exp100
Mfr # A152
Zoro # G6482175
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Block Width 1.50"
- Product Type Calendar
- Date Format Yearly
- Sheet Width 48"
- Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midtronics
- MFR # A152
- Zoro # G6482175
- Country of Origin China
- Category Battery Chargers
Dimensions
Block Width | 1.50" |
Sheet Width | 48" |
Block Height | 1.63" |
Sheet Height | 32" |
Size Standard | Extra Large |
Details
Product Type | Calendar |
Date Format | Yearly |
Ink Color | Black |
Mount Type | Wall |
Assembly Required | No |
Sheet Color | White |
Product Material | Laminate |
Product Color | Burgundy |
Description
Leads For Exp100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-2200/s (TL-2200/S TADIRAN)
- DELL COMMERCIAL 27'' USB C Hub Monitor P2722HE (DELL-P2722HE)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for CSB GP12120F2 3 Pack (ML12-12F2MP3328)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT (CR17335SE-MC)
- MIDTRONICS Printer Assembly For A P300 (A224)
- MIDTRONICS Cables For Exp1200 Charger (A129)
- MIDTRONICS Ir Printer W/Charge For Micro 500700Es1000 Units (A087)
- MIDTRONICS 10Ft.Cable For 500Xl (A083)
- MIGHTY MAX BATTERY 24V 5A Jet Jazzy Power Chair Scooter Heavy Duty Battery Charger (MAX3496964)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- NITECORE ULSL Leica Digital USB Battery Charger for BP-SCL4 Camera Batteries (ULSL)
- Midtronics Battery Chargers